Zoro Homepage

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 6 D

  • Mfr # 12404ABR-019-6-R

  • Zoro # G613765218


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12404ABR-019-6-R
Zoro #
G613765218
UPC #
888579254037
Country of Origin
Bangladesh

Dimensions

Size
6
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Nylon
Outsole Material
Rubber
Shank Material
Non-Metallic
Insulation Weight
None
Completely Non Metallic
Yes
Liner Material
Mesh
Insulated
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Last Number or Name
ATAC
Footwear Sole Pattern
Multi Directional Lug
Midsole Material
EVA
Waterproof
No
Non Metallic Upper
Yes
Insole System
OrthoLite(R)
Style Number
12404
Footwear Style
Military/Tactical
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Shineable Toe
Yes
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Waterproof Type
None
Static Dissipative
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Chain Saw Cut Resistant
No
Insulation Type
None
Upper Material Description
840D Nylon
Max. Heat Rating
Not Rated
Removable Insole
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6, D, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12404ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.