This item is Discontinued.

5.11 Men's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 8-1/2 D 12391

Men's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 8-1/2 D (Discontinued)

  • Mfr # 12391
  • Zoro # G4290886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12391
Zoro #
G4290886
UPC #
888579209310
Country of Origin
Bangladesh

Dimensions

Size
8-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Last Number or Name
ATAC
Style Number
12391
Midsole Material
EVA
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insulation Weight
None
Insole System
OrthoLite(R)
Non-Marking Sole
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Waterproof
No
Oil Resisting Sole
Yes
Shineable Toe
Yes
Insulated
No
Liner Material
Mesh
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Footwear Style
Military/Tactical
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Non-Metallic
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Removable Insole
Yes
Upper Material Description
840D Nylon
Waterproof Type
None
Static Dissipative
No
Toe Shape
Round
Wide Toe Cap
No
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Conductive
No
Insulation Type
None
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8-1/2, D, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.