Military/Tactical Boots, Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote

  • Mfr # 12417ABR-120-7-W

  • Zoro # G615544149


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12417ABR-120-7-W
Zoro #
G615544149
UPC #
888579291681
Country of Origin
Bangladesh

Dimensions

Size
7
Footwear Width
E
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boots
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Footwear Style
Military/Tactical
Waterproof
No
Non-Marking Sole
No
Shineable Toe
No
Insulation Weight
None
Last Number or Name
ATAC
Oil Resisting Sole
Yes
Liner Material
Agion Antimicrobial Liner
Predominant Footwear Color
Coyote
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Insole System
OrthoLite(R)
Insulated
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Midsole Material
EVA
Style Number
12417
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Max. Heat Rating
110 Degrees F
Upper Material Description
Suede and 840D Nylon
Wide Toe Cap
No
Waterproof Type
None
Insulation Type
None
Metal Chip Resisting Sole
No
Conductive
No
Removable Insole
Yes
Static Dissipative
No
Toe Shape
Round

Description

Military/Tactical Boots, Footwear Style Military/Tactical, 7, E, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.