Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boots, Rubber Outsole, Plain Toe, Side Zipper, Black, 7-1/2 D

  • Mfr # 12394ABR-019-7.5-R

  • Zoro # G715544124


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12394ABR-019-7.5-R
Zoro #
G715544124
UPC #
888579252316
Country of Origin
Bangladesh

Dimensions

Size
7-1/2
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Outsole Material
Rubber
Electrical Hazard Rated
No
Shineable Toe
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Waterproof
No
Liner Material
Mesh
Completely Non Metallic
Yes
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Non-Metallic
Style Number
12394
Predominant Footwear Color
Black
Footwear Style
Military/Tactical
Non Metallic Upper
Yes
Insulation Weight
None
Last Number or Name
ATAC
Insole System
OrthoLite(R)
Midsole Material
EVA
Insulated
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Static Dissipative
No
Insulation Type
None
Toe Shape
Round
Wide Toe Cap
No
Ninety Degree Heel
No
Conductive
No
Footwear Shank Type
Non-Metallic
Upper Material Description
840D Nylon
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Metal Chip Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7-1/2, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394ABR, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.