Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boots, Rubber Outsole, Plain Toe, Side Zipper, Black, 9-1/2 D

  • Mfr # 12394ABR-019-9.5-R

  • Zoro # G215544150


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12394ABR-019-9.5-R
Zoro #
G215544150
UPC #
888579252347
Country of Origin
Bangladesh

Dimensions

Size
9-1/2
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Outsole Material
Rubber
Insole System
OrthoLite(R)
Shineable Toe
Yes
Waterproof
No
Oil Resisting Sole
Yes
Last Number or Name
ATAC
Non Metallic Upper
Yes
Insulation Weight
None
Non-Marking Sole
No
Style Number
12394
Liner Material
Mesh
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Footwear Style
Military/Tactical
Insulated
No
Completely Non Metallic
Yes
Shank Material
Non-Metallic
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Midsole Material
EVA
Puncture Resistant Insole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulation Type
None
Footwear Shank Type
Non-Metallic
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Ninety Degree Heel
No
Conductive
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Upper Material Description
840D Nylon
Waterproof Type
None
Metal Chip Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394ABR, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.