Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moab 10 Black 1 SZ, Nylon, Black, Universal

  • Mfr # 56964ABR-019-1 SZ

  • Zoro # G415544141


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Holds
1,093 cu in
Size
Universal
For Use With
RUSH Tier System to integrate with other RUSH Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56964ABR-019-1 SZ
Zoro #
G415544141
UPC #
844802227209
Country of Origin
Viet Nam

Dimensions

Size
Universal
Width (In.)
5 1/4 in
Length (In.)
18 3/4 in

Details

Item
Moab 10 Black 1 SZ
Material
Nylon
Color
Black
Holds
1,093 cu in
For Use With
RUSH Tier System to integrate with other RUSH Bags
Closure
Zipper
Features
Adjustable Cushioned Shoulder Strap, Fully Customizable Tactical go Bag, Hydration Pocket with Pass-Through Port, Ideal for Recreational use or as an Operational Bug Out Bag
Number of Pockets (Inside)
5
Type
Sling Pack
Number of Pockets (Outside)
1
Fits
RUSH Tier System to integrate with other RUSH Bags
Includes
5.11 Tier System

Description

Moab 10 Black 1 SZ, Sling Pack, Size Universal, Color Black, Material Nylon, Length (In.) 18 3/4 in, Width (In.) 5 1/4 in, Number of Pockets (Inside) 5, Number of Pockets (Outside) 1, Zipper Closure, Fits RUSH Tier System to integrate with other RUSH Bags, For Use With RUSH Tier System to integrate with other RUSH Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.