Motor Cycle Breeches Midnight Nvy 50, S, 50 in, Navy
Mfr # 74407ABR-750-50-S
Zoro # G415513611
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Size
50 in
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74407ABR-750-50-S
Zoro #
G415513611
UPC #
844802295345
Country of Origin
Viet Nam
Dimensions
Size
50 in
Garment Size
Short
Details
Item
Motor Cycle Breeches Midnight Nvy 50, S
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
Pockets
8
Includes
Binding
Button, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
Pant Sizing
Short
Shirt Sizing
Short
Description
Motor Cycle Breeches Midnight Nvy 50, S, Size 50 in, Navy, Fits Waist Size 50 in, Garment Style Motorcycle Breeches, Material 24 Percent Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76 Percent Polyester, 80 Percent Polyester 20 Percent Cotton Plain Weave (Pocketing), Binding Button, Hook-and-Eye, Zipper Fly, Fabric Weight 10 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.