Motorcycle Breeches, 32 in, Navy
- Mfr # 74407ABR-750-32-R
- Zoro # G315513858
product price:Â
$
180.00
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Size
32 in
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74407ABR-750-32-R
- Zoro #
- G315513858
- UPC #
- 844802295420
- Country of Origin
- Viet Nam
- Item
- Motorcycle Breeches
- Color
- Navy
- Material
- 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
- Fabric Weight
- 10 oz
- Garment Style
- Motorcycle Breeches
- Pockets
- 8
- Binding
- Button, Hook-and-Eye, Zipper Fly
- Includes
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
- Wire Color
- Navy
- Traction Material
- 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Dimensions
- Size
- 32 in
- Garment Size
- Regular
- Bottle Size
- 32 in
- Size - Alpha
- 32 in
- Container Size
- 32 in
Description
Motor Cycle Breeches Midnight Nvy, 32, R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.