Motorcycle Breeches, 40 in, Navy
Mfr # 74407ABR-750-40-S
Zoro # G915513821
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Size
40 in
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74407ABR-750-40-S
Zoro #
G915513821
UPC #
844802295291
Country of Origin
Viet Nam
Dimensions
Size
40 in
Garment Size
Short
Details
Item
Motorcycle Breeches
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
Pockets
8
Includes
Binding
Button, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
Pant Sizing
Short
Shirt Sizing
Short
Description
Motor Cycle Breeches Midnight Nvy 40, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.