Zoro Homepage

Motorcycle Breeches, 46 in, Navy

  • Mfr # 74407ABR-750-46-R

  • Zoro # G415513802


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Size
46 in
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74407ABR-750-46-R
Zoro #
G415513802
UPC #
844802295499
Country of Origin
Viet Nam

Dimensions

Size
46 in
Garment Size
Regular

Details

Item
Motorcycle Breeches
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Fabric Weight
10 oz
Garment Style
Motorcycle Breeches
Pockets
8
Includes
Binding
Button, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Motor Cycle Breeches Midnight Nvy 46, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.