Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multicam Tdu Pants, 2XL, Multicam, 35% Cotton, 65% Polyester

  • Mfr # 74350ABR-169-2XL-L

  • Zoro # G213367706


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Garment Style
Tactical Pants
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74350ABR-169-2XL-L
Zoro #
G213367706
UPC #
844802214889
Country of Origin
Bangladesh

Dimensions

Size
2XL
Size-Body Type
Long
Garment Size
Long

Details

Item
Multicam Tdu Pants
Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Garment Style
Tactical Pants
Pockets
6
Binding
Self-Adjusting Tunnel Waistband
Fit Type
Relaxed
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long

Description

Multicam Tdu Pants Multicam 2XL, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.