Zoro Homepage

Multicam Tdu Pants, 2XL, Multicam, 35% Cotton, 65% Polyester

  • Mfr # 74350ABR-169-2XL-R

  • Zoro # G313367705


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Garment Style
Tactical Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74350ABR-169-2XL-R
Zoro #
G313367705
UPC #
844802214940
Country of Origin
Bangladesh

Dimensions

Size
2XL
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Multicam Tdu Pants
Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Garment Style
Tactical Pants
Fit Type
Relaxed
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Multicam Tdu Pants Multicam 2XL-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.