Multicam Tdu Pants, 3XL, Multicam, 35% Cotton, 65% Polyester
Mfr # 74350ABR-169-3XL-S
Zoro # G713367718
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74350ABR-169-3XL-S
Zoro #
G713367718
UPC #
844802215015
Country of Origin
Bangladesh
Dimensions
Size
3XL
Size-Body Type
Short
Garment Size
Short
Details
Item
Multicam Tdu Pants
Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Garment Style
Tactical Pants
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
BDU
Fit Type
Relaxed
Pant Sizing
Short
Shirt Sizing
Short
Description
Multicam Tdu Pants Multicam 3XL,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.