Zoro Homepage

Multicam Tdu Pants, S, Multicam, 35% Cotton, 65% Polyester

  • Mfr # 74350ABR-169-S-L

  • Zoro # G014868228


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Garment Style
Tactical Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74350ABR-169-S-L
Zoro #
G014868228
UPC #
844802214841
Country of Origin
Bangladesh

Dimensions

Size
S
Size-Body Type
Long
Garment Size
Long

Details

Item
Multicam Tdu Pants
Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Garment Style
Tactical Pants
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
BDU
Fit Type
Relaxed
Pant Sizing
Long
Shirt Sizing
Long

Description

Multicam Tdu Pants Multicam S, L, Size S, Multicam, Fits Waist Size 28 in to 30 in, Garment Style Tactical Pants, Material 35 Percent Cotton, 65 Percent Polyester, Binding Self-Adjusting Tunnel Waistband, Fabric Weight 7.1 oz, Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.