Multicam Tdu Pants, S, Multicam, 35% Cotton, 65% Polyester
Mfr # 74350ABR-169-S-R
Zoro # G414868293
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Binding
Self-Adjusting Tunnel Waistband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74350ABR-169-S-R
Zoro #
G414868293
UPC #
844802214902
Country of Origin
Bangladesh
Dimensions
Size
S
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Multicam Tdu Pants
Color
Multicam
Material
35% Cotton, 65% Polyester
Fabric Weight
7.1 oz
Pockets
6
Binding
Self-Adjusting Tunnel Waistband
Fit Type
Relaxed
Garment Style
Tactical Pants
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Multicam Tdu Pants Multicam S-R, Size S, Multicam, Fits Waist Size 28 in to 30 in, Garment Style Tactical Pants, Material 35 Percent Cotton, 65 Percent Polyester, Binding Self-Adjusting Tunnel Waistband, Fabric Weight 7.1 oz, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.