Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Belt, 1-3/4 In, Black, S

  • Mfr # 59405

  • Zoro # G5294755


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Width
1 3/4 in
Style
Duty, Tactical
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59405
Zoro #
G5294755
UPC #
844802038355
Country of Origin
China

Dimensions

Size
S
Width
1 3/4 in
Compatible Waist Size - Minimum
28 in
Compatible Waist Size - Maximum
30 in

Details

Item
Duty Belt
Color
Black
Style
Duty, Tactical
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Material
Nylon
Buckle Material
Stainless Steel
Closure Style
Buckle
Finish
Matte

Description

Duty Belt, Duty, Tactical Style, Size S, Width 1 3/4 in, Material Nylon, Color Black, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Material Nylon, Closure Style Buckle, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.