Operator Belt, Black, Size 48 to 50
Mfr # 59405
Zoro # G5294782
product price: $63.39
/eaKey Features
Size
3XL
Color
Black
Width
1 3/4 in
Style
Duty, Tactical
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59405
Zoro #
G5294782
UPC #
844802042307
Country of Origin
China
Dimensions
Size
3XL
Width
1 3/4 in
Compatible Waist Size - Maximum
50 in
Compatible Waist Size - Minimum
48 in
Details
Item
Duty Belt
Color
Black
Style
Duty, Tactical
Material
Nylon
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Buckle Material
Stainless Steel
Closure Style
Buckle
Finish
Matte
Description
Duty Belt, Duty, Tactical Style, Size 3XL, Width 1 3/4 in, Material Nylon, Color Black, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Material Nylon, Closure Style Buckle, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.