Packable Jacket, Polyester, Navy, XS
Mfr # 48035ABR-724-XS
Zoro # G815513631
product price: $57.39
/eaKey Features
Material
Polyester
Type
Tactical
Binding
YKK Zipper
Neck Size
13 in to 13 1/2 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48035ABR-724-XS
Zoro #
G815513631
UPC #
844802105750
Country of Origin
Thailand
Dimensions
Size
XS
Neck Size
13 in to 13 1/2 in
Garment Size
Regular
Details
Item
Packable Jacket
Color
Navy
Material
Polyester
Type
Tactical
Binding
YKK Zipper
Uniform Type
General
Garment Style
Jacket
Pockets
3
Pant Sizing
Regular
Description
Packable Jacket Dark Navy XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.