Zoro Homepage

Packable Jacket, Polyester, Sheriff Green, 4XL

  • Mfr # 48035ABR-890-4XL

  • Zoro # G915513647


product price: $57.39
/ea

Key Features

Material
Polyester
Type
Tactical
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48035ABR-890-4XL
Zoro #
G915513647
UPC #
844802118552
Country of Origin
Thailand

Dimensions

Size
4XL
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
Packable Jacket
Color
Sheriff Green
Material
Polyester
Type
Tactical
Pockets
3
Garment Style
Jacket
Binding
YKK Zipper
Uniform Type
General
Pant Sizing
Regular

Description

Packable Jacket Sheriff Grn 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.