Packable Jacket, Polyester, Sheriff Green, S
Mfr # 48035ABR-890-S
Zoro # G715513700
product price: $57.39
/eaKey Features
Material
Polyester
Type
Tactical
Neck Size
14 in to 14 1/2 in
Garment Style
Jacket
Binding
YKK Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48035ABR-890-S
Zoro #
G715513700
UPC #
844802118491
Country of Origin
Thailand
Dimensions
Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
Packable Jacket
Color
Sheriff Green
Material
Polyester
Type
Tactical
Garment Style
Jacket
Binding
YKK Zipper
Pockets
3
Uniform Type
General
Pant Sizing
Regular
Description
Packable Jacket Sheriff Grn S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.