Packable Jacket Sheriff Grn 2XL, Polyester, Sheriff Green, 2XL
Mfr # 48035ABR-890-2XL
Zoro # G315513506
product price: $57.69
/eaKey Features
Size
2XL
Color
Sheriff Green
Material
Polyester
Type
Tactical
Binding
YKK Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48035ABR-890-2XL
Zoro #
G315513506
UPC #
844802118538
Country of Origin
Thailand
Dimensions
Size
2XL
Garment Size
Regular
Neck Size
18 in to 18 1/2 in
Details
Item
Packable Jacket Sheriff Grn 2XL
Color
Sheriff Green
Material
Polyester
Type
Tactical
Binding
YKK Zipper
Garment Style
Jacket
Pockets
3
Uniform Type
General
Pant Sizing
Regular
Description
Packable Jacket Sheriff Grn 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.