Packable Jacket Sheriff Grn M, Polyester, Sheriff Green, M
Mfr # 48035ABR-890-M
Zoro # G015513516
product price: $57.69
/eaKey Features
Size
M
Color
Sheriff Green
Material
Polyester
Type
Tactical
Binding
YKK Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48035ABR-890-M
Zoro #
G015513516
UPC #
844802118507
Country of Origin
Thailand
Dimensions
Size
M
Garment Size
Regular
Neck Size
15 in to 15 1/2 in
Details
Item
Packable Jacket Sheriff Grn M
Color
Sheriff Green
Material
Polyester
Type
Tactical
Binding
YKK Zipper
Uniform Type
General
Garment Style
Jacket
Pockets
3
Pant Sizing
Regular
Description
Packable Jacket Sheriff Grn M, Size M, Color Sheriff Green, Material Polyester, Fits Chest Size 38 in to 40 in, Garment Style Jacket, Binding YKK Zipper, Neck Size 15 in to 15 1/2 in, Pockets 3, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.