Pant
Mfr # 64360ABR-724-6-R
Zoro # G014562720
product price: $71.89
/eaKey Features
Material
35% Cotton, 65% Polyester
Size
6
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64360ABR-724-6-R
Zoro #
G014562720
UPC #
844802172516
Country of Origin
Viet Nam
Dimensions
Size
6
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Tactical Pants
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.