This item is Discontinued.

5.11 Women's Women's Stryke Pant, 4, Burnt, Ripstop Fabric 64386-117-4-R

Women's Women's Stryke Pant, 4, Burnt, Ripstop Fabric (Discontinued)

  • Mfr # 64386-117-4-R
  • Zoro # G704971337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64386-117-4-R
Zoro #
G704971337
UPC #
888579120974
Country of Origin
Bangladesh

Dimensions

Size
4
Garment Size
Regular

Details

Item
Women's Stryke Pant
Color
Burnt
Material
Ripstop Fabric
Gender
Women's
Inseam
31 in
Fabric Weight
6.76 oz
Garment Style
Tactical Pants
Pockets
12
Binding
Prym Snap, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Product Type
Women's Pants
Includes
Fixed Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Pants,S,Burnt,27 in,31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.