Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Women's Women's Stryke Pant, 20, Burnt, Ripstop Fabric 64386-117-20-L

Women's Women's Stryke Pant, 20, Burnt, Ripstop Fabric (Discontinued)

  • Mfr # 64386-117-20-L
  • Zoro # G204971363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386-117-20-L
Zoro #
G204971363
UPC #
888579121162
Country of Origin
Bangladesh

Dimensions

Size
20
Garment Size
Long

Details

Item
Women's Stryke Pant
Color
Burnt
Material
Ripstop Fabric
Gender
Women's
Inseam
35 in
Fabric Weight
6.76 oz
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Pockets
12
Garment Style
Tactical Pants
Product Type
Women's Pants
Includes
Fixed Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Pants,XL,Burnt,39 in,35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.