Zoro Homepage
This item is Discontinued.
5.11 Women's Women's Stryke Pant, 20, Coyote, 35% Cotton, 65% Polyester 64386-120-20-R

Women's Women's Stryke Pant, 20, Coyote, 35% Cotton, 65% Polyester (Discontinued)

  • Mfr # 64386-120-20-R
  • Zoro # G104971340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386-120-20-R
Zoro #
G104971340
UPC #
888579325119
Country of Origin
Bangladesh

Dimensions

Size
20
Women Size
20
Garment Size
Regular

Details

Item
Women's Stryke Pant
Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Includes
Fixed Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Pants,XL,Coyote,39 in,31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.