Shop 5.11
See all product information
Create Account
Parka, 100% Polyester (Inner), 100% Polyester (Outer), Hi-Viz Yellow, M
- Mfr # 48033
- Zoro # G7745272
product price:Â
$
300.00
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester (Inner), 100% Polyester (Outer)
Color
Hi-Viz Yellow
Fits Chest Size
38 in to 40 in
Garment Style
Response Parka
Type
High-Vis, Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48033
- Zoro #
- G7745272
- UPC #
- 844802090582
- Country of Origin
- Viet Nam
- Item
- Parka
- Material
- 100% Polyester (Inner), 100% Polyester (Outer)
- Color
- Hi-Viz Yellow
- Garment Style
- Response Parka
- Type
- High-Vis, Reversible
- Style
- Reversible
- Fabric Weight
- 1.03 lb
- Pockets
- 12
- Binding
- Zipper
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Polyester (Inner), 100% Polyester (Outer)
- Wire Color
- Reflective Yellow
- Traction Material
- 100% Polyester (Inner), 100% Polyester (Outer)
Dimensions
- Size
- M
- Fits Chest Size
- 38 in to 40 in
- Neck Size
- 15 in to 15 1/2 in
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
3-in-1 Parka, Reversible, High-Vis, Color Reflective Yellow, Size M, Fits Chest Size 38 to 40, Garment Style Response Parka
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.