Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parka, Waterproof, Zipper, Tundra, Xl

  • Mfr # 48032

  • Zoro # G7888352


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Size
Xl
Color
Tundra
Material
Waterproof
Fabric Weight
1.21 lb
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48032
Zoro #
G7888352
UPC #
844802118347
Country of Origin
Viet Nam

Dimensions

Size
Xl
Fits Chest Size
46 in to 48 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 in to 17 1/2 in
Garment Size
Regular

Details

Item
Parka
Color
Tundra
Material
Waterproof
Fabric Weight
1.21 lb
Closure Type
Zipper
Lining Material
Fleece
Features
Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible
Cuff Style
Hook-and-Loop
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Hood Features
Waterproof Roll-Up
Includes Removable Liner
Yes
Style
Patrol Jacket
Inseam
35-1/4 to 35-3/4"
Includes Lining
Yes
Water-Resistant
Yes
Wind-Resistant
Yes
Wrist Closure
Hook-and-Loop
Garment Style
Parka
Binding
Two Way Zipper
Type
Tactical
Pockets
9
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Parka, Jacket, Size XL, Color Tundra, Closure Type Zipper, Fits Chest Size 46 to 48 In, Fits Waist Size 40 to 42 In, Garment Style Parka, Inseam 35-1/4 to 35-3/4 In, Lining Fleece, Material Waterproof, Neck Size 17 to 17-1/2, Pockets 6+, Sleeve Length 35-1/4 to 35-3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.