Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Performance Polo, S, White 72049

Performance Polo, S, White (Discontinued)

  • Mfr # 72049
  • Zoro # G7749235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72049
Zoro #
G7749235
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
S
Fits Chest Size
34" to 36"
Sleeve Length
Long Sleeve

Details

Item
Performance Polo
Color
White
Type
Long Sleeve

Description

Performance Polo, Long Sleeve, Color White, Size S, Fits Chest Size 34 to 36, Garment Style Performance Polo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.