Zoro Homepage

Police Jacket, 100% Nylon (Outer), 100% Polyester (Inner), Sheriff Green, 3XL

  • Mfr # 48153ABR-890-3XL

  • Zoro # G012487247


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Sheriff Green
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Sleeve Length
36 3/4 in to 37 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48153ABR-890-3XL
Zoro #
G012487247
UPC #
844802359337
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
Police Jacket
Color
Sheriff Green
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Uniform Type
General
Pockets
12
Binding
One Way Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Valiant Duty Jacket,3XL,Sheriff Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.