Police Jacket, 100% Nylon (Outer), 100% Polyester (Inner), Sheriff Green, S
Mfr # 48153ABR-890-S
Zoro # G812534585
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Color
Sheriff Green
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Sleeve Length
33 in to 33 1/2 in
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48153ABR-890-S
Zoro #
G812534585
UPC #
844802359283
Country of Origin
Viet Nam
Dimensions
Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
Police Jacket
Color
Sheriff Green
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Garment Style
Jacket
Uniform Type
General
Binding
One Way Zipper
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Valiant Duty Jacket,S,Sheriff Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.