Police Jacket, Black, 2XL
Mfr # 48103ABR-019-2XL-R
Zoro # G012534576
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Black
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48103ABR-019-2XL-R
Zoro #
G012534576
UPC #
844802207225
Country of Origin
Viet Nam
Dimensions
Size
2XL
Neck Size
18 in to 18 1/2 in
Garment Size
Regular
Details
Item
Police Jacket
Color
Black
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Regular
Uniform Type
General
Garment Style
Jacket
Pockets
9
Binding
One Way Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Signature Duty Jacket,R/2XL,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.