Zoro Homepage

Police Jacket, Black, S

  • Mfr # 48103ABR-019-S-L

  • Zoro # G312470383


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48103ABR-019-S-L
Zoro #
G312470383
UPC #
844802207423
Country of Origin
Viet Nam

Dimensions

Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Tall

Details

Item
Police Jacket
Color
Black
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Tall
Binding
One Way Zipper
Pockets
9
Garment Style
Jacket
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Signature Duty Jacket,L/S,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.