Police Jacket, Navy, 4XL
Mfr # 48103ABR-724-4XL-L
Zoro # G112534551
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Navy
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Tall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48103ABR-724-4XL-L
Zoro #
G112534551
UPC #
844802207409
Country of Origin
Viet Nam
Dimensions
Size
4XL
Neck Size
20 in to 20 1/2 in
Garment Size
Tall
Details
Item
Police Jacket
Color
Navy
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Tall
Garment Style
Jacket
Pockets
9
Binding
One Way Zipper
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Signature Duty Jacket,L/4XL,Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.