Police Jacket, Navy, L
Mfr # 48103ABR-724-L-R
Zoro # G312470314
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Size
L
Color
Navy
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48103ABR-724-L-R
Zoro #
G312470314
UPC #
844802207287
Country of Origin
Viet Nam
Dimensions
Size
L
Sleeve Length
37 1/4 in to 38 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular
Details
Item
Police Jacket
Color
Navy
Material
100% Nylon (Liner Shell), 100% Nylon (Liner), 100% Nylon (Shell), 100% Polyester (Liner Insulation)
Fabric Weight
13 oz
Type
Regular
Garment Style
Jacket
Binding
One Way Zipper
Uniform Type
General
Pockets
9
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Signature Duty Jacket,R/L,Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.