Zoro Homepage

Police Pants, 16, Navy, 35% Cotton, 65% Polyester

  • Mfr # 64370ABR-750-4

  • Zoro # G213367379


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Inseam
28 3/4 in
Fabric Weight
6.2 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64370ABR-750-4
Zoro #
G213367379
UPC #
844802236782
Country of Origin
Viet Nam

Dimensions

Size
16
Size-Body Type
Regular
Women Size
4
Garment Size
Regular

Details

Item
Police Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Inseam
28 3/4 in
Fabric Weight
6.2 oz
Pockets
4
Garment Style
Police Pants
Uniform Type
Class A
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Tclt Pdu A-Class Pant Midnight Nvy 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.