Zoro Homepage

Police Pants, 4, Navy, 35% Cotton, 65% Polyester

  • Mfr # 64371ABR-750-18

  • Zoro # G713367367


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Size
4
Inseam
28 3/4 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64371ABR-750-18
Zoro #
G713367367
UPC #
844802236959
Country of Origin
Viet Nam

Dimensions

Size
4
Size-Body Type
Long
Women Size
18
Garment Size
Regular

Details

Item
Police Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Inseam
28 3/4 in
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Police Pants
Uniform Type
Class B
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Tclt Pdu B-Cl Pant Midnight Nvy 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.