Zoro Homepage

Police Pants, 4XL, Black, 20% Cotton, 80% Polyester

  • Mfr # 74426ABR-019-50

  • Zoro # G215513378


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
20% Cotton, 80% Polyester
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74426ABR-019-50
Zoro #
G215513378
UPC #
844802378024
Country of Origin
Viet Nam

Dimensions

Size
4XL
Garment Size
Regular

Details

Item
Police Pants
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
4
Garment Style
Police Pants
Binding
Button, Self-Adjusting Tunnel Waistband
Uniform Type
Class A
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pdu Mns Pant Cl A Black 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.