Zoro Homepage

Police Pants, 6, Navy, 35% Cotton, 65% Polyester

  • Mfr # 64371ABR-750-20

  • Zoro # G613367306


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Size
6
Inseam
28 3/4 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64371ABR-750-20
Zoro #
G613367306
UPC #
844802236966
Country of Origin
Viet Nam

Dimensions

Size
6
Size-Body Type
Long
Women Size
20
Garment Size
Regular

Details

Item
Police Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Inseam
28 3/4 in
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Police Pants
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
Class B
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Tclt Pdu B-Cl Pant Midnight Nvy 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.