Police Pants, M, Navy, 35% Cotton, 65% Polyester
- Mfr # 74371ABR-750-30
- Zoro # G515513801
product price:Â
$
97.79
/ea
Key Features
Color
Navy
Material
35% Cotton, 65% Polyester
Size
M
Inseam
Unhemmed
Fabric Weight
6.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74371ABR-750-30
- Zoro #
- G515513801
- UPC #
- 844802238939
- Country of Origin
- Viet Nam
Dimensions
- Size
- M
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Police Pants
- Color
- Navy
- Material
- 35% Cotton, 65% Polyester
- Inseam
- Unhemmed
- Fabric Weight
- 6.2 oz
- Garment Style
- Police Pants
- Pockets
- 8
- Uniform Type
- Class B
- Binding
- Self-Adjusting Tunnel Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
Description
Tclt Pdu Class B Pant Midnight Nvy 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.