Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Pouch, Black, Nylon, 6 x 10 In 58716

Pouch, Black, Nylon, 6 x 10 In (Discontinued)

  • Mfr # 58716
  • Zoro # G5294633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58716
Zoro #
G5294633
UPC #
844802119689
Country of Origin
Viet Nam

Dimensions

Length (In.)
6 in
Width (In.)
10 in
Size
Universal

Details

Sub-Category
Pouch
Item
Utility/GP Pouch
Item - Tactical Pouches
Utility/GP Pouch
Color
Black
Material
1000D Nylon
For Use With
LE / Military / Fire and EMS
Holds
Evidence or other materials, Spent Mags
Closure
Zipper
Features
5.11 Slickstick
Number of Pockets (Outside)
0
Number of Pockets (Inside)
1
Fits
Evidence or Other Materials, Spent Mags
Closure Style
Zipper

Description

Utility/GP Pouch, Size Universal, Color Black, Material 1000D Nylon, Length (In.) 6 in, Width (In.) 10 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Evidence or Other Materials, Spent Mags , For Use With LE / Military / Fire and EMS, Features 5.11 Slickstick, Holds Evidence or other materials, Spent Mags , Closure Style Zipper, Utility/GP Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.