Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58716
Zoro #
G7756192
UPC #
844802119696
Country of Origin
Viet Nam
Dimensions
Length (In.)
6 in
Width (In.)
10 in
Size
Universal
Details
Sub-Category
Pouch
Item
Utility/GP Pouch
Color
Tan
Item - Tactical Pouches
Utility/GP Pouch
Material
1000D Nylon
For Use With
LE / Military / Fire and EMS
Holds
Evidence or other materials, Spent Mags
Closure
Zipper
Features
5.11 Slickstick
Number of Pockets (Inside)
1
Number of Pockets (Outside)
0
Fits
Evidence or Other Materials, Spent Mags
Closure Style
Zipper
Description
Utility/GP Pouch, Size Universal, Color Tan, Material 1000D Nylon, Length (In.) 6 in, Width (In.) 10 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Evidence or Other Materials, Spent Mags , For Use With LE / Military / Fire and EMS, Features 5.11 Slickstick, Holds Evidence or other materials, Spent Mags , Closure Style Zipper, Utility/GP Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.