Pouch, Nylon, Black
- Mfr # 56321
- Zoro # G7325276
product price:Â
$
21.00
/ea
Key Features
Color
Black
Material
Nylon
For Use With
Mace
Type
Aerosol Pouch, Flashlight Pouch
Holds
Mace
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56321
- Zoro #
- G7325276
- UPC #
- 888579034462
- Country of Origin
- Viet Nam
Dimensions
- Size
- Universal
- For Belt Width
- 2 in
- Fits Chest Size
- Compression Molded, Reinforced High Densityterior
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Aerosol/Flashlight Pouch
- Color
- Black
- Material
- Nylon
- For Use With
- Mace
- Type
- Aerosol Pouch, Flashlight Pouch
- Holds
- Mace
- Closure
- Snap
- Features
- Compression Molded, Reinforced High Densityterior
- Fits
- Mace
- Number of Pockets (Outside)
- 0
- Item - Tactical Pouches
- OC/Aerosol Pouch
- Number of Pockets (Inside)
- 1
- Sub-Category
- Tactical Assault Packs
- Closure Style
- Snap
- Shell Material
- Nylon
- Wire Color
- Black
- Compatible Product Type
- Mace
Description
Aerosol/Flashlight Pouch, Aerosol Pouch, Flashlight Pouch, Size Universal, Color Black, Material Nylon, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Mace, For Use With Mace, Features Compression Molded, Reinforced High Densityterior, Holds Mace, Closure Style Snap, For Belt Width 2 in, OC/Aerosol Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.