Zoro Homepage

Pouch, Nylon, Black, Universal

  • Mfr # 56258ABR-019-1 SZ

  • Zoro # G115544151


product price: $27.99
/ea

Key Features

Material
Nylon
Color
Black
Holds
Latex Glove
Size
Universal
For Use With
5.11 Sierra Bravo Duty Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56258ABR-019-1 SZ
Zoro #
G115544151
UPC #
844802363099
Country of Origin
Viet Nam

Dimensions

Size
Universal
Length (In.)
3 1/4 in
Width (In.)
1 1/4 in

Details

Item
Pouch
Material
Nylon
Color
Black
Holds
Latex Glove
For Use With
5.11 Sierra Bravo Duty Belt
Features
Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry
Closure Style
Snap
Number of Pockets (Inside)
0
Item - Tactical Pouches
Glove Pouch
Number of Pockets (Outside)
0
Type
Pouch
Sub-Category
Disposable Glove Pouches
Fits
5.11 Sierra Bravo Duty Belt

Description

Sb Latex Glove Pouch (Cm) Black 1 SZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.