Push Pack Flat Dk Erth 1 SZ
Mfr # 56037ABR-131-1 SZ
Zoro # G315289609
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Color
Light Brown
Holds
395 cu in
Size
Universal
For Use With
Gear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56037ABR-131-1 SZ
Zoro #
G315289609
UPC #
844802139212
Country of Origin
China
Dimensions
Size
Universal
Length (In.)
7 3/4 in
Width (In.)
4 in
Details
Material
Nylon
Color
Light Brown
Holds
395 cu in
For Use With
Gear
Closure
Hook-and-Loop
Features
Drain Holes, Fully Adjustable Padded Shoulder Strap with Removable Pad, Gear Loops on Bottom Panel, Webbing Adjustable Belt Loop on Back Panel
Number of Pockets (Inside)
6
Type
Push Pack
Number of Pockets (Outside)
4
Fits
Gear
Description
Push Pack Flat Dk Erth 1 SZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.