Radio Pouch Black 1 SZ
Mfr # 58718ABR-019-1 SZ
Zoro # G816384957
product price: $51.39
/eaKey Features
Size
Universal
Holds
Radio
Item - Tactical Pouches
Radio and Phone Pouch
Width (In.)
3 5/8 in
For Use With
Radio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58718ABR-019-1 SZ
Zoro #
G816384957
UPC #
844802119702
Country of Origin
China
Dimensions
Size
Universal
Width (In.)
3 5/8 in
Length (In.)
5 3/8 in
Details
Holds
Radio
Item - Tactical Pouches
Radio and Phone Pouch
For Use With
Radio
Features
Fits any Standard Handset, Universal Web Platform Compatibility
Fits
Radio
Number of Pockets (Outside)
0
Type
Radio Pouch
Material
Nylon
Color
Black
Number of Pockets (Inside)
1
Sub-Category
Pouch
Closure Style
Hook-and-Loop
Item
Radio Pouch
Description
Radio Pouch, Radio Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 5 3/8 in, Width (In.) 3 5/8 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Radio, For Use With Radio, Features Fits any Standard Handset, Universal Web Platform Compatibility, Holds Radio, Closure Style Hook-and-Loop, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.