Zoro Homepage

Radio Pouch, Nylon, Black, Universal

  • Mfr # 56247ABR-019-1 SZ

  • Zoro # G516555961


product price: $45.49
/ea

Key Features

Sub-Category
Light and Radio Pouches
For Use With
5.11 Sierra Bravo Duty Belt
Number of Pockets (Outside)
0
Features
Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry
Number of Pockets (Inside)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56247ABR-019-1 SZ
Zoro #
G516555961
UPC #
844802363075
Country of Origin
Viet Nam

Dimensions

Width (In.)
1 3/4 in
Length (In.)
3 7/8 in
Size
Universal

Details

Sub-Category
Light and Radio Pouches
For Use With
5.11 Sierra Bravo Duty Belt
Number of Pockets (Outside)
0
Features
Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry
Number of Pockets (Inside)
0
Item
Radio Pouch
Fits
5.11 Sierra Bravo Duty Belt
Closure Style
Snap
Material
Nylon
Item - Tactical Pouches
Radio and Phone Pouch
Color
Black
Holds
Radio
Type
Radio Pouch

Description

Radio Pouch, Radio Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 3 7/8 in, Width (In.) 1 3/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits 5.11 Sierra Bravo Duty Belt, For Use With 5.11 Sierra Bravo Duty Belt, Features Compression Molded for Durability, Low Rattle Design for a Stable, Quiet Carry, Holds Radio, Closure Style Snap, Radio and Phone Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.