Zoro Homepage

Rain Coat, 100% Nylon Oxford, Black, 2XL

  • Mfr # 48125ABR-019-2XL

  • Zoro # G615513671


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Nylon Oxford
Length
30 in
Type
Tactical
Includes
Integrated Badge Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48125ABR-019-2XL
Zoro #
G615513671
UPC #
844802224451
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
30 in
Garment Size
Regular
Neck Size
18 in to 18 1/2 in

Details

Item
Rain Coat
Color
Black
Material
100% Nylon Oxford
Type
Tactical
Includes
Integrated Badge Tab
Pockets
4
Binding
Snap
Garment Style
Coat
Uniform Type
General
Pant Sizing
Regular

Description

Long Rev Hi-Vis Rain Coat Black 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.