Zoro Homepage

Rain Coat, 100% Nylon Oxford, Black, 3XL

  • Mfr # 48125ABR-019-3XL

  • Zoro # G315513698


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Nylon Oxford
Length
29 1/8 in
Type
Tactical
Includes
Integrated Badge Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48125ABR-019-3XL
Zoro #
G315513698
UPC #
844802237192
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
29 1/8 in
Garment Size
Regular
Neck Size
19 in to 19 1/2 in

Details

Item
Rain Coat
Color
Black
Material
100% Nylon Oxford
Type
Tactical
Includes
Integrated Badge Tab
Binding
Snap
Uniform Type
General
Pockets
4
Garment Style
Coat
Pant Sizing
Regular

Description

Long Rev Hi-Vis Rain Coat Black 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.