Zoro Homepage

Rain Coat, 100% Nylon Oxford, Black, M

  • Mfr # 48125ABR-019-M

  • Zoro # G415513673


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Nylon Oxford
Length
26 in
Includes
Integrated Badge Tab
Type
Tactical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48125ABR-019-M
Zoro #
G415513673
UPC #
844802224420
Country of Origin
Viet Nam

Dimensions

Size
M
Length
26 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
Rain Coat
Color
Black
Material
100% Nylon Oxford
Includes
Integrated Badge Tab
Type
Tactical
Uniform Type
General
Pockets
4
Garment Style
Coat
Pant Sizing
Regular

Description

Long Rev Hi-Vis Rain Coat Black M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.